Tripp Lite series 14U SmartRack Deep Server Rack - 42 in. Depth, Doors & Side Panels Included
- Mfr # SR14UBDP
- Zoro # G816470766
product price:Â
$
1,193.99
/ea
Key Features
Material
Steel
Width
23.6 in
Depth
43.6 in
Height
28.2 in
Package Contents
14U SmartRack Deep Server Rack - 42 in. Depth, Doors & Side Panels Included, 60 x M6 Screws, 60 x M6 Washers, 60 x M6 Cage Nuts, 2 x Keys, SRCaster Rolling Caster Kit, Owner's Manual
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SR14UBDP
- Zoro #
- G816470766
- UPC #
- 37332197917
- Country of Origin
- China
Dimensions
- Width
- 23.6 in
- Depth
- 43.6 in
- Height
- 28.2 in
- Rack Width
- 19 in
- Rack Depth
- 37 in
- Rack Height
- 14U
Details
- Item
- Rack Cabinet
- Material
- Steel
- Package Contents
- 14U SmartRack Deep Server Rack - 42 in. Depth, Doors & Side Panels Included, 60 x M6 Screws, 60 x M6 Washers, 60 x M6 Cage Nuts, 2 x Keys, SRCaster Rolling Caster Kit, Owner's Manual
- Color
- Black Powder Coat
- Static/Stationary Weight Capacity
- 1000.90 lb
- Dynamic/Rolling Weight Capacity
- 1000.90 lb
- Environmental Compliance
- Restriction of Hazardous Substances (RoHS)
- Form Factor
- Floor Standing
- Environmentally Friendly
- Yes
Description
Tripp Lite Series 14U SmartRack Extra Deep Small Server Rack Enclosure, Doors & Side Panels Included
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.