Tripp Lite Series 1500VA 900W Line-Interactive UPS - 8 C13 Outlets, AVR, 230V, 50/60 Hz, USB,

  • Mfr # SMX1500LCD

  • Zoro # G616431776


product price:  $582.99
/ea
Free Shipping & Returns

Key Features

Number of Outlets
8
Input Voltage
220 V AC
Power Rating
1500VA
Wattage
900 W
Outlet Type
IEC 60320 C13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMX1500LCD
Zoro #
G616431776
UPC #
37332126078
Country of Origin
China

Details

Number of Outlets
8
Input Voltage
220 V AC
Power Rating
1500VA
Wattage
900 W
Outlet Type
IEC 60320 C13
UPS Type
Line-interactive
Mounting
Rack/Tower

Description

Tripp Lite Series 1500VA 900W Line-Interactive UPS - 8 C13 Outlets, AVR, 230V, 50/60 Hz, USB, DB9, LCD, 2U Rack/Tower

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.