Tripp Lite Series 200W PowerVerter Ultra-Compact Car Inverter with Outlet and 2 USB Charging Ports
- Mfr # PV200USB
- Zoro # G316471942
product price:Â
$
60.49
/ea
Key Features
Peak Output Power
400 W
Continuous Output Power
200 W
Inverter Input Voltage
12V DC
DC Connection
Cigarette Lighter Adapter
Number of Outlets
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PV200USB
- Zoro #
- G316471942
- UPC #
- 37332187918
- Country of Origin
- China
Details
- Peak Output Power
- 400 W
- Continuous Output Power
- 200 W
- Inverter Input Voltage
- 12V DC
- DC Connection
- Cigarette Lighter Adapter
- Number of Outlets
- 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.