Tripp Lite Series 2400W PowerVerter APS 24VDC 120V Inverter/Charger with Auto-Transfer
- Mfr # APS2424
- Zoro # G216471875
product price:Â
$
1,432.99
/ea
Free Shipping & Returns
Key Features
Peak Output Power
4800 W
Continuous Output Power
2400 W
Inverter Input Voltage
24V DC
Inverter Output Voltage
120V AC
Outlet Type
Hardwired
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- APS2424
- Zoro #
- G216471875
- UPC #
- 37332090256
- Country of Origin
- China
Details
- Peak Output Power
- 4800 W
- Continuous Output Power
- 2400 W
- Inverter Input Voltage
- 24V DC
- Inverter Output Voltage
- 120V AC
- Outlet Type
- Hardwired
- DC Connection
- Hardwired
Description
Tripp Lite Series 2400W PowerVerter APS 24VDC 120V Inverter/Charger with Auto-Transfer Switching, Hardwired
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.