Zoro Homepage

Tripp Lite Series 24-Port Cat6a Feed-Through Patch Panel - 4PPoE Compliant, 1U

  • Mfr # N254-024-6A

  • Zoro # G916471724


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Compatible Rack Width
19 in
Package Contents
24-Port 1U Rack-Mount Cat6a Feedthrough Patch Panel, RJ45 Ethernet, Detachable Cable Management Bar, Grounding Wire
Compatible Rack Unit
1U
Form Factor
Rack-mountable
Number of Network (RJ-45) Ports
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N254-024-6A
Zoro #
G916471724
UPC #
37332189974
Country of Origin
Taiwan, Province of China

Dimensions

Compatible Rack Width
19 in

Details

Package Contents
24-Port 1U Rack-Mount Cat6a Feedthrough Patch Panel, RJ45 Ethernet, Detachable Cable Management Bar, Grounding Wire
Compatible Rack Unit
1U
Item
Network Patch Panel
Form Factor
Rack-mountable
Number of Network (RJ-45) Ports
24
Total Number of Ports
24
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

Tripp Lite Series 24-Port Cat6a Feed-Through Patch Panel - 4PPoE Compliant, 1U Rack-Mount, RJ45 Ethernet, Black, TAA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.