Tripp Lite Series 25U SmartRack 2-Post Open Frame Rack - Organize and Secure Network Rack Equipment
Mfr # SR2POST25
Zoro # G016470757
product price: $297.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Width
3 in
Depth
49 in
Maximum Weight Capacity
800 lb
Product Line
SmartRack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SR2POST25
Zoro #
G016470757
UPC #
37332143143
Country of Origin
China
Dimensions
Width
3 in
Depth
49 in
Rack Width
19 in
Rack Height
25U
Height
7 in
Details
Item
Rack Frame
Material
Aluminum
Maximum Weight Capacity
800 lb
Product Line
SmartRack
Color
Black
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.