Shop EATON
See all product information
Create Account
Tripp Lite Series 350VA 210W Standby UPS - 6 NEMA 5-15R Outlets, 120V, 50/60 Hz, USB, 5-15P
- Mfr # INTERNET350U
- Zoro # G516425905
product price:Â
$
86.69
/ea
Key Features
UPS Type
Standby
Power Rating
350VA
Mounting
Desktop/Wall Mount
Wattage
210 W
Input Voltage
120V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- INTERNET350U
- Zoro #
- G516425905
- UPC #
- 37332210975
- Country of Origin
- Viet Nam
- UPS Type
- Standby
- Power Rating
- 350VA
- Mounting
- Desktop/Wall Mount
- Wattage
- 210 W
- Input Voltage
- 120V AC
- Output Voltage
- 120V AC
- Outlet Type
- UPS/Surge
- Medical Grade
- No
- Number of Outlets
- 6
Description
Tripp Lite Series 350VA 210W Standby UPS - 6 NEMA 5-15R Outlets, 120V, 50/60 Hz, USB, 5-15P Plug, Desktop/Wall Mount
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.