Shop EATON
See all product information
Create Account
Tripp Lite Series 400G Multimode 50/125 OM4 Switchable Fiber Optic Cable Duplex LC-PC M/M,
- Mfr # N820X-07M-OM4
- Zoro # G416429096
product price:Â
$
35.69
/ea
Key Features
Features
Bendable
Cable Length
22.97 ft
Jacket Color
Aqua
End 1 Connection Type
LC/PC Network - Male
End 2 Connection Type
LC/PC Network - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N820X-07M-OM4
- Zoro #
- G416429096
- UPC #
- 37332272836
- Country of Origin
- China
Dimensions
- Cable Length
- 22.97 ft
- Clad Dimension
- 125 µm
- Core Dimension
- 50 µm
Details
- Features
- Bendable
- Jacket Color
- Aqua
- End 1 Connection Type
- LC/PC Network - Male
- Item
- Network Cable
- End 2 Connection Type
- LC/PC Network - Male
- Mode
- Multi Mode
- Jacket Type
- LSZH
- For Use With
- Network Device
Description
Tripp Lite Series 400G Multimode 50/125 OM4 Switchable Fiber Optic Cable Duplex LC-PC M/M, LSZH, Aqua, 7 m 23 ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.