Tripp Lite Series Duplex Singlemode 9/125 Fiber Patch Cable LC/LC, 40 m 131 ft.
- Mfr # N370-40M
- Zoro # G316427840
product price:Â
$
61.15
/ea
Key Features
For Use With
Network Device
Core Dimension
9 µm
End 2 Connection Type
LC Network - Male
Jacket Color
Yellow
Clad Dimension
125 µm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N370-40M
- Zoro #
- G316427840
- UPC #
- 37332195777
- Country of Origin
- Viet Nam
Dimensions
- Core Dimension
- 9 µm
- Clad Dimension
- 125 µm
- Cable Length
- 131.20 ft
Details
- Item
- Network Cable
- For Use With
- Network Device
- End 2 Connection Type
- LC Network - Male
- Jacket Color
- Yellow
- End 1 Connection Type
- LC Network - Male
- Features
- Zip Cord
- Mode
- Single Mode
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.