Shop EATON
See all product information
Create Account
TRIPP LITE SERIES 40/100/400G MMF 50/125 OM3 FIBER OPTIC CABLE 8F MPO/MPO-PC F/F
- Mfr # N844A-30M-8-P
- Zoro # G821706270
product price:Â
$
327.99
/ea
Free Shipping & Returns
Key Features
End 1 Connection Type
MPO Network - Female
For Use With
Network Device
Features
Polished Connector
Jacket Color
Aqua
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N844A-30M-8-P
- Zoro #
- G821706270
- UPC #
- 195285837868
- Country of Origin
- China
Dimensions
- Clad Dimension
- 125 µm
- Core Dimension
- 50 µm
- Cable Length
- 98.43 ft
Details
- Item
- Network Cable
- End 1 Connection Type
- MPO Network - Female
- For Use With
- Network Device
- Features
- Polished Connector
- Jacket Color
- Aqua
- Color
- Black
- Jacket Type
- OFNP
- End 2 Connection Type
- MPO/PC Network - Female
- Mode
- Multi Mode
- Fiber Count
- 8
- Jacket Material
- Polyvinyl Chloride
Description
TYPE-A POLARITY OFNP AQUA 30M
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.