Tripp Lite Series 40G MTP/MPO to 4xLC Fan-Out OM4 Plenum-Rated Fiber Optic Cable,
- Mfr # N845-03M-8L-MG
- Zoro # G716428065
product price:Â
$
287.99
/ea
Free Shipping & Returns
Key Features
End 2 Connection Type
LC Network - Male
Mode
Multi Mode
Features
Uniboot Connector
End 1 Connection Type
MTP/MPO Network - Female
Cable Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N845-03M-8L-MG
- Zoro #
- G716428065
- UPC #
- 37332200068
- Country of Origin
- China
- End 2 Connection Type
- LC Network - Male
- Mode
- Multi Mode
- Features
- Uniboot Connector
- End 1 Connection Type
- MTP/MPO Network - Female
- Item
- Network Cable
- For Use With
- Network Device
- Jacket Color
- Magenta
Dimensions
- Cable Length
- 10 ft
Description
Tripp Lite Series 40G MTP/MPO to 4xLC Fan-Out OM4 Plenum-Rated Fiber Optic Cable, 40GBASE-SR4, Push/Pull Tabs, Magenta, 3 m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.