Tripp Lite Series 40Gb to 10Gb Breakout Cassette - x2 12-Fiber OM4 MTP/MPO Male with Pins to
- Mfr # N482-2M12-LC12
- Zoro # G616433008
product price:Â
$
664.99
/ea
Free Shipping & Returns
Key Features
Jacket Color
Black
Number of Ports
14
Overall Length
4.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N482-2M12-LC12
- Zoro #
- G616433008
- UPC #
- 37332184542
- Country of Origin
- China
Dimensions
- Overall Length
- 4.7 in
Details
- Jacket Color
- Black
- Number of Ports
- 14
Description
Tripp Lite Series 40Gb to 10Gb Breakout Cassette - x2 12-Fiber OM4 MTP/MPO Male with Pins to x12 LC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.