Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tripp Lite Series 42U SmartRack Expandable Standard-Depth Server Rack Enclosure Cabinet - side

  • Mfr # SR42UBEXP

  • Zoro # G116471906


product price: $1,639.99
/ea
Additional $275.00 delivery surcharge applies per item.
See details

Key Features

Height
78.5 in
Maximum Weight Capacity
3000 lb
Depth
43 in
Width
23.6 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR42UBEXP
Zoro #
G116471906
UPC #
37332123787
Country of Origin
China

Dimensions

Height
78.5 in
Depth
43 in
Width
23.6 in
Rack Width
19 in
Rack Height
42U

Details

Maximum Weight Capacity
3000 lb
Item
Rack Cabinet
Color
Black
Product Line
SmartRack

Description

Tripp Lite Series 42U SmartRack Expandable Standard-Depth Server Rack Enclosure Cabinet - side panels not included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.