
Tripp Lite Series 42U SmartRack Wide Standard-Depth Rack Enclosure Cabinet with Two
Mfr # SR42UBWDVRT
Zoro # G016470740
product price: $3,242.99
/ea
Item requires special delivery charges. A $395.00 per item surcharge will be applied.
Key Features
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Dynamic/Rolling Weight Capacity
2250 lb
Rack Width
19 in
Height
78.5 in
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SR42UBWDVRT
Zoro #
G016470740
UPC #
37332175380
Country of Origin
China
Dimensions
Rack Width
19 in
Height
78.5 in
Width
29.5 in
Depth
43 in
Rack Height
42U
Details
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Dynamic/Rolling Weight Capacity
2250 lb
Item
Rack Cabinet
Environmentally Friendly
Yes
Package Contents
SmartRack SR42UBWDVRT Rack Cabinet, 50 x M6 Cage Nuts, 50 x M6 Screws, Mounting Hardware, Stabilizing Brackets, 4 x Side Panels, 4 x Side Panel Locks, 2 x Door and Side Panel Keys, Owner's Manual, 50 x M6 Washers
Product Line
SmartRack
Static/Stationary Weight Capacity
3000 lb
Description
Tripp Lite Series 42U SmartRack Wide Standard-Depth Rack Enclosure Cabinet with Two Pre-Installed SRCABLEVRT3, with sides & doors
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.