Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tripp Lite Series 45U SmartRack Wide Standard-Depth Rack Enclosure Cabinet with doors & side panels

  • Mfr # SR45UBWD

  • Zoro # G916470703


product price: $2,859.99
/ea
Additional $395.00 delivery surcharge applies per item.
See details

Key Features

Rack Height
45U
Features
Flex Center
Color
Black
Standards
UL 60950-1
Units Per Pallet
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR45UBWD
Zoro #
G916470703
UPC #
37332175038
Country of Origin
China

Dimensions

Rack Height
45U
Height
83.8 in
Width
29.5 in
Rack Width
19 in
Depth
43 in

Details

Features
Flex Center
Item
Rack Cabinet
Color
Black
Standards
UL 60950-1
Units Per Pallet
1
Environmentally Friendly
Yes
Static/Stationary Weight Capacity
3000 lb
Package Contents
45U SmartRack Wide Premium Enclosure (Includes Doors and Side Panels), 4 x Side Panels, 4 x Side Panel Locks, 2 x Door and Side Panel Keys, 50 x M6 Screws, 50 x M6 Cage Nuts, 50 x M6 Washers, Owner's Manual, Mounting Hardware, Stabilizing Bracket
Product Line
SmartRack
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Dynamic/Rolling Weight Capacity
2250 lb

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.