Zoro Homepage

TRIPP LITE SERIES 45U STANDARD-DEPTH STANDARD-WIDTH HEAVY-DUTY RACK ENCLOSURE CA

  • Mfr # SRH452442W

  • Zoro # G821696311


product price: $5,110.99
/ea
Free Shipping & Returns

Key Features

Rack Type
Enclosed Cabinet
Static/Stationary Weight Capacity
5000 lb
Color
White
Width
23.6 in
Features
Quick Release Side Panel, Anti-theft, Powder Coated, Adjustable Depth, Cable Management, Removable Side Panel, Leveling System, Casters, Perforated Door, Reversible Front Door, Rear Door, Heavy Duty, Tamper Resistant, Damage Resistant, Lockable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRH452442W
Zoro #
G821696311
UPC #
37332290236
Country of Origin
China

Dimensions

Width
23.6 in
Height
84.8 in
Depth
44.2 in
Rack Depth
41 in
Rack Height
45U

Details

Rack Type
Enclosed Cabinet
Static/Stationary Weight Capacity
5000 lb
Color
White
Features
Quick Release Side Panel, Anti-theft, Powder Coated, Adjustable Depth, Cable Management, Removable Side Panel, Leveling System, Casters, Perforated Door, Reversible Front Door, Rear Door, Heavy Duty, Tamper Resistant, Damage Resistant, Lockable
Form Factor
Rack-mountable
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Product Line
SmartRack
Item
Rack Cabinet
Package Contents
SmartRack SRH452442W Rack Cabinet, 4x Side panels, 8x Side panel locks, 2x Keys, 60x Phillips-head mounting screws (M6 x 5/8 in.), 60x Nylon cup washers, 60x Cage nuts, Owner's manual
Dynamic/Rolling Weight Capacity
3500 lb
Material
Steel

Description

BINET FOR AI SERVERS, WHITE

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.