Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tripp Lite Series 48-Port 2U Rack-Mount Cat5e 110 Patch Panel, 568B, RJ45 Ethernet, TAA

  • Mfr # N052-048

  • Zoro # G216471806


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Number of RJ-11 Ports
48
Package Contents
N052-048 Cat5e Network Patch Panel, Cat5e Patch Panel 568B-48 Port
Total Number of Ports
48
Form Factor
Rack-mountable
Compatible Rack Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N052-048
Zoro #
G216471806
UPC #
37332013200
Country of Origin
Taiwan, Province of China

Dimensions

Compatible Rack Width
19 in

Details

Item
Network Patch Panel
Number of RJ-11 Ports
48
Package Contents
N052-048 Cat5e Network Patch Panel, Cat5e Patch Panel 568B-48 Port
Total Number of Ports
48
Form Factor
Rack-mountable
Number of Network (RJ-45) Ports
48

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.