TRIPP LITE SERIES 550VA 300W STANDBY UPS - 10 NEMA 5-15R OUTLETS, 120V, 50

  • Mfr # INTERNET550U

  • Zoro # G621696702


product price:  $105.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Standby
Power Rating
550 VA
Mounting
Ultra-compact Desktop/Tower/Wall Mount
Wattage
300 W
Input Voltage
120 V AC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
INTERNET550U
Zoro #
G621696702
UPC #
-
Country of Origin
China

Details

UPS Type
Standby
Power Rating
550 VA
Mounting
Ultra-compact Desktop/Tower/Wall Mount
Wattage
300 W
Input Voltage
120 V AC
Output Voltage
120 V AC
Backup Time (Half/Full Load)
5 Minute/1.20 Minute
Outlet Type
10 x NEMA 5-15R
Number of Outlets
10

Description

/60 HZ, USB, 5-15P PLUG, DESKTOP/WALL MOUNT - COMPACT DESKTOP UPS WITH SILENT AL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.