Shop EATON
See all product information
Create Account
Tripp Lite Series 600VA 325W Standby UPS - 10 NEMA 5-15R Outlets, 120V, 50/60 Hz, USB, 5-15P
- Mfr # INTERNET600U
- Zoro # G416425968
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
UPS Type
Standby
Power Rating
600 VA
Mounting
Wall, Desktop
Wattage
325 W
Input Voltage
120V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- INTERNET600U
- Zoro #
- G416425968
- UPC #
- 37332211033
- Country of Origin
- Viet Nam
Details
- UPS Type
- Standby
- Power Rating
- 600 VA
- Mounting
- Wall, Desktop
- Wattage
- 325 W
- Input Voltage
- 120V AC
- Output Voltage
- 115V AC
- Outlet Type
- UPS/Surge
- Number of Outlets
- 10
Description
Tripp Lite Series 600VA 325W Standby UPS - 10 NEMA 5-15R Outlets, 120V, 50/60 Hz, USB, 5-15P Plug, Desktop/Wall Mount
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.