AVR 750VA Desktop UPS - Ultra-compact Desktop/Tower/Wall Mount - AVR - 9 Hour Recharge - 3 Minute
- Mfr # AVR750U
- Zoro # G923364057
product price:Â
$
163.99
/ea
Free Shipping & Returns
Key Features
Special Features
Replace Battery, Overload, Fault, Battery Backup and Low Battery Alarm; Replaceable Battery; USB
Output Voltage
115V AC, 110V AC, 120V AC
Housing Color
Black
Green Certification or Other Recognition
Energy Star
Wattage
450 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AVR750U
- Zoro #
- G923364057
- UPC #
- 37332211484
- Country of Origin
- China
Dimensions
- Width
- 7.48 in
- Height
- 4.14 in
- Depth
- 12 in
Details
- Special Features
- Replace Battery, Overload, Fault, Battery Backup and Low Battery Alarm; Replaceable Battery; USB
- Output Voltage
- 115V AC, 110V AC, 120V AC
- Housing Color
- Black
- Green Certification or Other Recognition
- Energy Star
- Wattage
- 450 W
- Transfer Time
- 6 ms
- Number of Outlets
- 12
- Backup Time (Half/Full Load)
- 11 min/3 min
- Phase
- 1
- Power Rating
- 750 VA
- NEMA Plug Configuration
- NEMA 5-15P
- Mounting
- Desktop/Tower/Wall Mount
- NEMA Receptacle Configuration
- NEMA 5-15R
- Hz
- 60 Hz
- Automatic Volts Regulation
- Boost +18% / Buck -15%
- Includes
- USB cable, Instruction manual
- Input Voltage
- 120V AC
- Item
- Line-interactive UPS
- Operating Temp. Range
- Up to 104 Degrees F
Description
AVR 750VA Desktop UPS - Ultra-compact Desktop/Tower/Wall Mount - AVR - 9 Hour Recharge - 3 Minute Stand-by - 120 V AC Input - 110 V AC, 115 V AC, 120 V AC Output - Single Phase - USB - 12 x NEMA 5-15R Receptacle(s) - 6 x Battery/Surge Outlet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.