Tripp Lite Series 700VA 350W Line-Interactive UPS with 6 Outlets - AVR, 120V, 50/60 Hz, LCD,

  • Mfr # OMNI700LCDT

  • Zoro # G516425967


product price:  $167.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Line Interactive
Power Rating
700 VA
Wattage
350 W
Input Voltage
120 V AC
Output Voltage
115 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OMNI700LCDT
Zoro #
G516425967
UPC #
37332213952
Country of Origin
Viet Nam

Details

UPS Type
Line Interactive
Power Rating
700 VA
Mounting
Tower
Wattage
350 W
Input Voltage
120 V AC
Output Voltage
115 V AC
Number of Outlets
6

Description

Tripp Lite Series 700VA 350W Line-Interactive UPS with 6 Outlets - AVR, 120V, 50/60 Hz, LCD, USB, Tower

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.