Tripp Lite Series 750VA 460W 120V Line-Interactive UPS - 12 NEMA 5-15R Outlets,

  • Mfr # OMNISMART750MX

  • Zoro # G116425954


product price:  $199.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Line Interactive
Power Rating
750VA
Mounting
Desktop/Wall-Mount
Wattage
460 W
Input Voltage
120 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OMNISMART750MX
Zoro #
G116425954
UPC #
37332258175
Country of Origin
China

Details

UPS Type
Line Interactive
Power Rating
750VA
Mounting
Desktop/Wall-Mount
Wattage
460 W
Input Voltage
120 V AC
Output Voltage
120 V AC
Outlet Type
UPS/Surge
Medical Grade
No
Number of Outlets
12

Description

Tripp Lite Series 750VA 460W 120V Line-Interactive UPS - 12 NEMA 5-15R Outlets, Double-Boost AVR, USB, Desktop/Wall-Mount

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.