
Tripp Lite Series Cat5e 24-Port Patch Panel - PoE+ Compliant, 110/Krone, 568A/B, RJ45
Mfr # N052-P24
Zoro # G516471704
product price:Â $69.19
/eaKey Features
Form Factor
Rack-mountable
Number of Network (RJ-45) Ports
24
Depth
4.4 in
Width
18.9 in
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N052-P24
Zoro #
G516471704
UPC #
37332210418
Country of Origin
Taiwan, Province of China
Dimensions
Depth
4.4 in
Width
18.9 in
Compatible Rack Width
19 in
Height
1.7 in
Details
Form Factor
Rack-mountable
Number of Network (RJ-45) Ports
24
Environmentally Friendly
Yes
Item
Network Patch Panel
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Color
Black
Package Contents
N052-P24 24-Port 1U Rack-Mount Cat5e Patch Panel - PoE+ Compliant, Cable Management Bracket, 8 x Cable Ties, Quick Start Guide
Total Number of Ports
24
Compatible Rack Unit
1U
Description
Tripp Lite Series Cat5e 24-Port Patch Panel - PoE+ Compliant, 110/Krone, 568A/B, RJ45 Ethernet, 1U Rack-Mount, TAA
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.