Shop EATON
See all product information
Create Account
Tripp Lite Series Cat5e 350 MHz Molded UTP Ethernet Cable RJ45 M/M, PoE - Black, 1 ft. 0.31 m
- Mfr # N002-001-BK
- Zoro # G516429934
product price:Â
$
1.79
/ea
Sold in multiples of 5 for
$8.95
Key Features
NEC Article and Type
CM
End 2 Gender
Male
Cable Length
1 ft
End 2 Connection Type
RJ-45
Cable Jacket Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N002-001-BK
- Zoro #
- G516429934
- UPC #
- 37332138477
- Country of Origin
- China
Dimensions
- Cable Length
- 1 ft
- Wire Size
- 26 AWG
Details
- NEC Article and Type
- CM
- End 2 Gender
- Male
- End 2 Connection Type
- RJ-45
- Cable Jacket Color
- Black
- End 1 Connection Type
- RJ-45
- End 1 Gender
- Male
- Performance Category
- Category 5e
- Number of Conductor Pairs
- 4
- Cable Jacket Material
- Polyvinyl Chloride
- Item
- Network Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.