Shop EATON
See all product information
Create Account
Tripp Lite Series Cat5e 350 MHz Molded UTP Ethernet Cable RJ45 M/M, PoE - Blue, 15 ft. 4.57 m
- Mfr # N002-015-BL
- Zoro # G616430045
product price:Â
$
4.69
/ea
Sold in multiples of 2 for
$9.38
Key Features
Cable Jacket Material
Polyvinyl Chloride
Cable Length
15 ft
End 1 Gender
Male
Performance Category
Category 5e
End 2 Connection Type
RJ-45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N002-015-BL
- Zoro #
- G616430045
- UPC #
- 37332155245
- Country of Origin
- China
Dimensions
- Cable Length
- 15 ft
Details
- Cable Jacket Material
- Polyvinyl Chloride
- End 1 Gender
- Male
- Item
- Network Cable
- Performance Category
- Category 5e
- End 2 Connection Type
- RJ-45
- Cable Jacket Color
- Blue
- End 2 Gender
- Male
- End 1 Connection Type
- RJ-45
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.