Shop EATON
See all product information
Create Account
Tripp Lite Series Cat5e 350 MHz Molded UTP Ethernet Cable RJ45 M/M, PoE - Blue, 3 ft. 0.91 m
- Mfr # N002-003-BL
- Zoro # G916430219
product price:Â
$
2.25
/ea
Sold in multiples of 4 for
$9.00
Key Features
End 2 Connection Type
RJ-45
Cable Jacket Material
Polyvinyl Chloride
Cable Jacket Color
Blue
Performance Category
Category 5e
NEC Article and Type
CM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N002-003-BL
- Zoro #
- G916430219
- UPC #
- 37332012630
- Country of Origin
- China
Dimensions
- Wire Size
- 26 AWG
- Cable Length
- 3 ft
Details
- Item
- Network Cable
- End 2 Connection Type
- RJ-45
- Cable Jacket Material
- Polyvinyl Chloride
- Cable Jacket Color
- Blue
- Performance Category
- Category 5e
- NEC Article and Type
- CM
- End 1 Gender
- Male
- Number of Conductor Pairs
- 4
- End 2 Gender
- Male
- End 1 Connection Type
- RJ-45
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.