Tripp Lite Series Cat5e 350 MHz Molded UTP Ethernet Cable RJ45 M/M, PoE - Blue, 75 ft.
- Mfr # N002-075-BL
- Zoro # G916429206
product price:Â
$
19.15
/ea
Key Features
End 1 Connection Type
RJ-45
Cable Jacket Color
Blue
End 2 Connection Type
RJ-45
Cable Length
75 ft
Performance Category
Category 5e
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N002-075-BL
- Zoro #
- G916429206
- UPC #
- 37332204288
- Country of Origin
- China
- End 1 Connection Type
- RJ-45
- Cable Jacket Color
- Blue
- Item
- Network Cable
- End 2 Connection Type
- RJ-45
- Performance Category
- Category 5e
- End 2 Gender
- Male
- End 1 Gender
- Male
Dimensions
- Cable Length
- 75 ft
- Wire Size
- 26 AWG
Description
Tripp Lite Series Cat5e 350 MHz Molded UTP Ethernet Cable RJ45 M/M, PoE - Blue, 75 ft. 22.86 m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.