Shop EATON
See all product information
Create Account
Tripp Lite Series Cat5e 350 MHz Molded UTP Ethernet Cable RJ45 M/M, PoE - Gray, 1 ft. 0.31 m
- Mfr # N002-001-GY
- Zoro # G416427863
product price:Â
$
1.89
/ea
Sold in multiples of 5 for
$9.45
Key Features
Performance Category
Category 5e
Cable Jacket Material
Polyvinyl Chloride
Cable Jacket Color
Gray
Cable Length
1 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N002-001-GY
- Zoro #
- G416427863
- UPC #
- 37332141125
- Country of Origin
- China
- Performance Category
- Category 5e
- Cable Jacket Material
- Polyvinyl Chloride
- Cable Jacket Color
- Gray
- Item
- Network Cable
Dimensions
- Cable Length
- 1 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.