Shop EATON
See all product information
Create Account
Tripp Lite Series Cat5e 350 MHz Snagless Molded UTP Ethernet Cable RJ45 M/M, PoE - Red, 15
- Mfr # N001-015-RD
- Zoro # G716430037
product price:Â
$
4.39
/ea
Sold in multiples of 2 for
$8.78
Key Features
End 2 Connection Type
RJ-45
End 1 Gender
Male
End 2 Gender
Male
Cable Jacket Color
Red
Cable Length
15 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N001-015-RD
- Zoro #
- G716430037
- UPC #
- 37332172624
- Country of Origin
- China
- End 2 Connection Type
- RJ-45
- End 1 Gender
- Male
- End 2 Gender
- Male
- Item
- Network Cable
- Cable Jacket Color
- Red
- End 1 Connection Type
- RJ-45
- Cable Jacket Material
- Polyvinyl Chloride
- Performance Category
- Category 5e
Dimensions
- Cable Length
- 15 ft
Description
Tripp Lite Series Cat5e 350 MHz Snagless Molded UTP Ethernet Cable RJ45 M/M, PoE - Red, 15 ft. 4.57 m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.