Tripp Lite Series Cat8 40G Snagless SSTP Ethernet Cable RJ45 M/M, PoE, White, 10 ft. 3.1 m
- Mfr # N272-F10-WH
- Zoro # G416428501
product price:Â
$
22.59
/ea
Key Features
Number of Conductor Pairs
4
Cable Length
10 ft
End 2 Connection Type
RJ-45Male
Wire Size
26 AWG
Cable Jacket Material
Polyvinyl Chloride
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N272-F10-WH
- Zoro #
- G416428501
- UPC #
- 37332281845
- Country of Origin
- China
- Number of Conductor Pairs
- 4
- End 2 Connection Type
- RJ-45Male
- Item
- Network Cable
- Cable Jacket Material
- Polyvinyl Chloride
- End 1 Gender
- Male
- NEC Article and Type
- CM
- End 2 Gender
- Male
- Performance Category
- Category 8
- Cable Jacket Color
- White
- End 1 Connection Type
- RJ-45Male
Dimensions
- Cable Length
- 10 ft
- Wire Size
- 26 AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.