Tripp Lite Series Cat6 Gigabit Molded Shielded FTP Ethernet Cable RJ45 M/M, PoE, Gray, 50 ft.
- Mfr # N125-050-GY
- Zoro # G116427880
product price:Â
$
43.15
/ea
Key Features
Performance Category
Category 6
End 1 Gender
Male
End 1 Connection Type
RJ-45
Cable Length
50 ft
End 2 Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N125-050-GY
- Zoro #
- G116427880
- UPC #
- 37332135445
- Country of Origin
- China
- Item
- Network Cable
- Performance Category
- Category 6
- End 1 Gender
- Male
- End 1 Connection Type
- RJ-45
- End 2 Gender
- Male
- Cable Jacket Material
- Polyvinyl Chloride
- Cable Jacket Color
- Gray
- End 2 Connection Type
- RJ-45
Dimensions
- Cable Length
- 50 ft
Description
Tripp Lite Series Cat6 Gigabit Molded Shielded FTP Ethernet Cable RJ45 M/M, PoE, Gray, 50 ft. 15.24 m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.