Shop EATON
See all product information
Create Account
Tripp Lite Series Cat6 Gigabit Molded Ultra-Slim UTP Ethernet Cable RJ45 M/M, Blue, 1 ft.
- Mfr # N200-UR01-BL
- Zoro # G416428518
product price:Â
$
2.99
/ea
Sold in multiples of 3 for
$8.97
Key Features
End 2 Connection Type
RJ-45
Performance Category
Category 6
End 1 Gender
Male
End 1 Connection Type
RJ-45
Wire Size
32 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N200-UR01-BL
- Zoro #
- G416428518
- UPC #
- 37332256904
- Country of Origin
- China
- End 2 Connection Type
- RJ-45
- Performance Category
- Category 6
- End 1 Gender
- Male
- End 1 Connection Type
- RJ-45
- End 2 Gender
- Male
- Item
- Network Cable
- Cable Jacket Material
- Polyvinyl Chloride
- Cable Jacket Color
- Blue
Dimensions
- Wire Size
- 32 AWG
- Cable Length
- 1 ft
Description
Tripp Lite Series Cat6 Gigabit Molded Ultra-Slim UTP Ethernet Cable RJ45 M/M, Blue, 1 ft. 0.31 m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.