Tripp Lite Series Cat6 Gigabit Snagless Slim UTP Ethernet Cable RJ45 M/M, PoE, Black, 1 ft.
- Mfr # N201-S01-BK
- Zoro # G816427999
product price:Â
$
2.89
/ea
Sold in multiples of 3 for
$8.67
Key Features
Cable Length
1 ft
End 2 Connection Type
RJ-45
End 1 Connection Type
RJ-45
End 2 Gender
Male
Cable Jacket Material
Polyvinyl Chloride
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N201-S01-BK
- Zoro #
- G816427999
- UPC #
- 37332226136
- Country of Origin
- Viet Nam
- End 2 Connection Type
- RJ-45
- End 1 Connection Type
- RJ-45
- End 2 Gender
- Male
- Cable Jacket Material
- Polyvinyl Chloride
- Item
- Network Cable
- Performance Category
- Category 6
- End 1 Gender
- Male
Dimensions
- Cable Length
- 1 ft
- Wire Size
- 28 AWG
Description
Tripp Lite Series Cat6 Gigabit Snagless Slim UTP Ethernet Cable RJ45 M/M, PoE, Black, 1 ft. 0.31 m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.