Tripp Lite Series Cat6 Gigabit Molded UTP Ethernet Cable RJ45 M/M, PoE, Blue, 3 ft. 0.91 m
- Mfr # N200-003-BL
- Zoro # G416428044
product price:Â
$
3.49
/ea
Sold in multiples of 3 for
$10.47
Key Features
Number of Conductor Pairs
4
Cable Jacket Color
Blue
End 2 Gender
Male
NEC Article and Type
CM
Cable Jacket Material
Polyvinyl Chloride
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N200-003-BL
- Zoro #
- G416428044
- UPC #
- 37332194442
- Country of Origin
- China
- Number of Conductor Pairs
- 4
- Cable Jacket Color
- Blue
- End 2 Gender
- Male
- NEC Article and Type
- CM
- Item
- Network Cable
- Cable Jacket Material
- Polyvinyl Chloride
- End 1 Connection Type
- RJ-45
- Performance Category
- Category 6
- End 1 Gender
- Male
- End 2 Connection Type
- RJ-45
Dimensions
- Cable Length
- 3 ft
- Wire Size
- 24 AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.