Shop EATON
See all product information
Create Account
Tripp Lite Series Cat6 Gigabit Snagless Molded UTP Ethernet Cable RJ45 M/M, PoE, Yellow, 20
- Mfr # N201-020-YW
- Zoro # G916427981
product price:Â
$
9.29
/ea
Key Features
End 1 Connection Type
RJ-45
NEC Article and Type
CM
End 2 Connection Type
RJ-45
End 2 Gender
Male
End 1 Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N201-020-YW
- Zoro #
- G916427981
- UPC #
- 37332146212
- Country of Origin
- China
Dimensions
- Cable Length
- 20 ft
- Wire Size
- 24 AWG
Details
- End 1 Connection Type
- RJ-45
- NEC Article and Type
- CM
- End 2 Connection Type
- RJ-45
- End 2 Gender
- Male
- End 1 Gender
- Male
- Item
- Network Cable
- Performance Category
- Category 6
- Number of Conductor Pairs
- 4
- Cable Jacket Color
- Yellow
Description
Tripp Lite Series Cat6 Gigabit Snagless Molded UTP Ethernet Cable RJ45 M/M, PoE, Yellow, 20 ft. 6.09 m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.