Tripp Lite Series Cat6 Gigabit Molded UTP Ethernet Cable RJ45 M/M, PoE, Orange, 100 ft.
- Mfr # N200-100-OR
- Zoro # G516429217
product price:Â
$
40.89
/ea
Key Features
End 1 Gender
Male
Cable Jacket Color
Orange
End 1 Connection Type
RJ-45
End 2 Gender
Male
End 2 Connection Type
RJ-45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N200-100-OR
- Zoro #
- G516429217
- UPC #
- 37332204813
- Country of Origin
- China
Dimensions
- Wire Size
- 24 AWG
- Cable Length
- 100 ft
Details
- End 1 Gender
- Male
- Cable Jacket Color
- Orange
- Item
- Network Cable
- End 1 Connection Type
- RJ-45
- End 2 Gender
- Male
- End 2 Connection Type
- RJ-45
Description
Tripp Lite Series Cat6 Gigabit Molded UTP Ethernet Cable RJ45 M/M, PoE, Orange, 100 ft. 30.5 m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.