Shop EATON
See all product information
Create Account
Tripp Lite Series Cat6 Gigabit Molded UTP Ethernet Cable RJ45 M/M, PoE, Yellow, 7 ft. 2.13 m
- Mfr # N200-007-YW
- Zoro # G616429568
product price:Â
$
4.39
/ea
Sold in multiples of 2 for
$8.78
Key Features
Cable Jacket Color
Yellow
End 2 Gender
Male
End 2 Connection Type
RJ-45
End 1 Connection Type
RJ-45
Performance Category
Category 6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N200-007-YW
- Zoro #
- G616429568
- UPC #
- 37332201904
- Country of Origin
- China
- Cable Jacket Color
- Yellow
- End 2 Gender
- Male
- End 2 Connection Type
- RJ-45
- End 1 Connection Type
- RJ-45
- Performance Category
- Category 6
- Item
- Network Cable
- End 1 Gender
- Male
Dimensions
- Wire Size
- 24 AWG
- Cable Length
- 7 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.