Tripp Lite Series Cat6 Gigabit Snagless Molded UTP Ethernet Cable RJ45 M/M, PoE, Black, 6 ft.
- Mfr # N201-006-BK
- Zoro # G416428273
product price:Â
$
4.59
/ea
Sold in multiples of 2 for
$9.18
Key Features
Cable Jacket Material
Polyvinyl Chloride
End 1 Connection Type
RJ-45
Wire Size
24 AWG
Number of Conductor Pairs
4
End 2 Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N201-006-BK
- Zoro #
- G416428273
- UPC #
- 37332172952
- Country of Origin
- China
Dimensions
- Wire Size
- 24 AWG
- Cable Length
- 6 ft
Details
- Cable Jacket Material
- Polyvinyl Chloride
- End 1 Connection Type
- RJ-45
- Number of Conductor Pairs
- 4
- End 2 Gender
- Male
- NEC Article and Type
- CM
- Cable Jacket Color
- Black
- Performance Category
- Category 6
- Item
- Network Cable
- End 2 Connection Type
- RJ-45
- End 1 Gender
- Male
Description
Tripp Lite Series Cat6 Gigabit Snagless Molded UTP Ethernet Cable RJ45 M/M, PoE, Black, 6 ft. 1.83 m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.