Tripp Lite Series Cat6a 10G Snagless Molded UTP Ethernet Cable RJ45 M/M, PoE, Aqua, 2 ft. 0.6 m
- Mfr # N261-002-AQ
- Zoro # G816428248
product price:Â
$
4.89
/ea
Sold in multiples of 2 for
$9.78
Key Features
Wire Size
24 AWG
Cable Length
2 ft
End 1 Connection Type
RJ-45
Performance Category
Category 6a
End 1 Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N261-002-AQ
- Zoro #
- G816428248
- UPC #
- 37332277756
- Country of Origin
- China
Dimensions
- Wire Size
- 24 AWG
- Cable Length
- 2 ft
Details
- End 1 Connection Type
- RJ-45
- Performance Category
- Category 6a
- End 1 Gender
- Male
- End 2 Connection Type
- RJ-45
- End 2 Gender
- Male
- NEC Article and Type
- CM
- Cable Jacket Material
- Polyvinyl Chloride
- Item
- Network Cable
- Number of Conductor Pairs
- 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.