Tripp Lite Series Cat6 Gigabit Snagless Molded UTP Ethernet Cable RJ45 M/M, PoE, Black, 75
- Mfr # N201-075-BK
- Zoro # G716429512
product price:Â
$
28.19
/ea
Key Features
End 2 Gender
Male
End 1 Connection Type
RJ-45
Cable Jacket Color
Black
Number of Conductor Pairs
4
NEC Article and Type
CM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N201-075-BK
- Zoro #
- G716429512
- UPC #
- 37332204967
- Country of Origin
- China
Dimensions
- Cable Length
- 75 ft
- Wire Size
- 24 AWG
Details
- End 2 Gender
- Male
- End 1 Connection Type
- RJ-45
- Cable Jacket Color
- Black
- Item
- Network Cable
- Number of Conductor Pairs
- 4
- NEC Article and Type
- CM
- End 2 Connection Type
- RJ-45
- Performance Category
- Category 6
- End 1 Gender
- Male
Description
Tripp Lite Series Cat6 Gigabit Snagless Molded UTP Ethernet Cable RJ45 M/M, PoE, Black, 75 ft. 22.86 m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.