Tripp Lite Series Cat6 Gigabit Snagless Molded UTP Ethernet Cable RJ45 M/M, PoE, CMR-LP,
- Mfr # N201P-050-BL
- Zoro # G716429413
product price:Â
$
40.29
/ea
Key Features
End 2 Connection Type
RJ-45
Cable Length
50 ft
End 1 Connection Type
RJ-45
Performance Category
Category 6
Cable Jacket Material
Polyvinyl Chloride
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N201P-050-BL
- Zoro #
- G716429413
- UPC #
- 37332242501
- Country of Origin
- Taiwan, Province of China
- End 2 Connection Type
- RJ-45
- End 1 Connection Type
- RJ-45
- Performance Category
- Category 6
- Item
- Network Cable
- Cable Jacket Material
- Polyvinyl Chloride
- End 1 Gender
- Male
- Cable Jacket Color
- Blue
- End 2 Gender
- Male
Dimensions
- Cable Length
- 50 ft
- Wire Size
- 23 AWG
Description
Tripp Lite Series Cat6 Gigabit Snagless Molded UTP Ethernet Cable RJ45 M/M, PoE, CMR-LP, Blue, 50 ft. 15.24 m, TAA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.