Shop EATON
See all product information
Create Account
Tripp Lite Series Cat6 Gigabit Snagless Molded UTP Ethernet Cable RJ45 M/M, PoE, Orange, 1
- Mfr # N201-001-OR
- Zoro # G816429603
product price:Â
$
2.65
/ea
Sold in multiples of 3 for
$7.95
Key Features
Performance Category
Category 6
Cable Jacket Color
Orange
Wire Size
24 AWG
Number of Conductor Pairs
4
End 2 Connection Type
RJ-45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N201-001-OR
- Zoro #
- G816429603
- UPC #
- 37332176363
- Country of Origin
- China
Dimensions
- Wire Size
- 24 AWG
- Cable Length
- 1 ft
Details
- Performance Category
- Category 6
- Cable Jacket Color
- Orange
- Number of Conductor Pairs
- 4
- End 2 Connection Type
- RJ-45
- Cable Jacket Material
- Polyvinyl Chloride
- End 1 Connection Type
- RJ-45
- End 1 Gender
- Male
- Item
- Network Cable
- End 2 Gender
- Male
- NEC Article and Type
- CM
Description
Tripp Lite Series Cat6 Gigabit Snagless Molded UTP Ethernet Cable RJ45 M/M, PoE, Orange, 1 ft. 0.31 m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.