Tripp Lite Series Cat6 Gigabit Snagless Molded UTP Ethernet Cable RJ45 M/M, PoE, LSZH, Blue, 1 m
- Mfr # N201L-01M-BL
- Zoro # G316428403
product price:Â
$
5.59
/ea
Sold in multiples of 2 for
$11.18
Key Features
Performance Category
Category 6
Cable Jacket Color
Blue
End 1 Gender
Male
Number of Conductor Pairs
4
Cable Length
3.28 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N201L-01M-BL
- Zoro #
- G316428403
- UPC #
- 37332281531
- Country of Origin
- China
- Performance Category
- Category 6
- Cable Jacket Color
- Blue
- Item
- Network Cable
- End 1 Gender
- Male
- Number of Conductor Pairs
- 4
- End 2 Connection Type
- RJ-45
- End 1 Connection Type
- RJ-45
- NEC Article and Type
- LSZH
- End 2 Gender
- Male
Dimensions
- Cable Length
- 3.28 ft
- Wire Size
- 24 AWG
Description
Tripp Lite Series Cat6 Gigabit Snagless Molded UTP Ethernet Cable RJ45 M/M, PoE, LSZH, Blue, 1 m 3.3 ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.