Shop EATON
See all product information
Create Account
Tripp Lite Series Cat6 Gigabit Snagless Molded UTP Ethernet Cable RJ45 M/M, PoE, Orange, 10
- Mfr # N201-010-OR
- Zoro # G216427964
product price:Â
$
6.15
/ea
Sold in multiples of 2 for
$12.30
Key Features
End 1 Connection Type
RJ-45
Performance Category
Category 6
Number of Conductor Pairs
4
NEC Article and Type
CM
Cable Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N201-010-OR
- Zoro #
- G216427964
- UPC #
- 37332131003
- Country of Origin
- China
Dimensions
- Cable Length
- 10 ft
- Wire Size
- 24 AWG
Details
- End 1 Connection Type
- RJ-45
- Performance Category
- Category 6
- Number of Conductor Pairs
- 4
- NEC Article and Type
- CM
- Cable Jacket Color
- Orange
- End 2 Connection Type
- RJ-45
- End 1 Gender
- Male
- Cable Jacket Material
- Polyvinyl Chloride
- End 2 Gender
- Male
- Item
- Network Cable
Description
Tripp Lite Series Cat6 Gigabit Snagless Molded UTP Ethernet Cable RJ45 M/M, PoE, Orange, 10 ft. 3.05 m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.