Tripp Lite Series Cat6a 10G Snagless Molded UTP Ethernet Cable RJ45 M/M, PoE, White, 3 ft.
- Mfr # N261-003-WH
- Zoro # G416428297
product price:Â
$
6.79
/ea
Sold in multiples of 2 for
$13.58
Key Features
Cable Length
3 ft
Wire Size
24 AWG
Cable Jacket Material
Polyvinyl Chloride
Number of Conductor Pairs
4
End 2 Connection Type
RJ-45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N261-003-WH
- Zoro #
- G416428297
- UPC #
- 37332277282
- Country of Origin
- China
- Cable Jacket Material
- Polyvinyl Chloride
- Number of Conductor Pairs
- 4
- Item
- Network Cable
- End 2 Connection Type
- RJ-45
- End 2 Gender
- Male
- Performance Category
- Category 6a
- NEC Article and Type
- CM
- End 1 Connection Type
- RJ-45
- End 1 Gender
- Male
Dimensions
- Cable Length
- 3 ft
- Wire Size
- 24 AWG
Description
Tripp Lite Series Cat6a 10G Snagless Molded UTP Ethernet Cable RJ45 M/M, PoE, White, 3 ft. 0.9 m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.