Tripp Lite Series Cat6 Gigabit Snagless Molded UTP Ethernet Cable RJ45 M/M, PoE, Orange, 14
- Mfr # N201-014-OR
- Zoro # G216429593
product price:Â
$
6.79
/ea
Sold in multiples of 2 for
$13.58
Key Features
Cable Jacket Material
Polyvinyl Chloride
Performance Category
Category 6
Cable Jacket Color
Orange
Wire Size
24 AWG
End 2 Connection Type
RJ-45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N201-014-OR
- Zoro #
- G216429593
- UPC #
- 37332131010
- Country of Origin
- China
- Cable Jacket Material
- Polyvinyl Chloride
- Performance Category
- Category 6
- Cable Jacket Color
- Orange
- End 2 Connection Type
- RJ-45
- NEC Article and Type
- CM
- End 2 Gender
- Male
- Item
- Network Cable
- End 1 Gender
- Male
- End 1 Connection Type
- RJ-45
- Number of Conductor Pairs
- 4
Dimensions
- Wire Size
- 24 AWG
- Cable Length
- 14 ft
Description
Tripp Lite Series Cat6 Gigabit Snagless Molded UTP Ethernet Cable RJ45 M/M, PoE, Orange, 14 ft. 4.27 m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.