Shop EATON
See all product information
Create Account
Tripp Lite Series Cat6 Gigabit Snagless Molded UTP Ethernet Cable RJ45 M/M, PoE, Orange, 6
- Mfr # N201-006-OR
- Zoro # G016429496
product price:Â
$
4.59
/ea
Sold in multiples of 2 for
$9.18
Key Features
NEC Article and Type
CM
Wire Size
24 AWG
Cable Jacket Color
Orange
Cable Length
6 ft
End 1 Connection Type
RJ-45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N201-006-OR
- Zoro #
- G016429496
- UPC #
- 37332202680
- Country of Origin
- China
- NEC Article and Type
- CM
- Cable Jacket Color
- Orange
- Item
- Network Cable
- End 1 Connection Type
- RJ-45
- Performance Category
- Category 6
- End 2 Connection Type
- RJ-45
- Cable Jacket Material
- Polyvinyl Chloride
- End 2 Gender
- Male
- End 1 Gender
- Male
Dimensions
- Wire Size
- 24 AWG
- Cable Length
- 6 ft
Description
Tripp Lite Series Cat6 Gigabit Snagless Molded UTP Ethernet Cable RJ45 M/M, PoE, Orange, 6 ft. 1.83 m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.