Shop EATON
See all product information
Create Account
Tripp Lite Series Cat6a 10G Snagless UTP Ethernet Cable RJ45 M/M, Aqua, 14 ft. 4.27 m
- Mfr # N261-014-AQ
- Zoro # G716427846
product price:Â
$
12.59
/ea
Key Features
Cable Jacket Material
Polyvinyl Chloride
End 1 Connection Type
RJ-45
End 2 Gender
Male
End 1 Gender
Male
Performance Category
Category 6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N261-014-AQ
- Zoro #
- G716427846
- UPC #
- 37332131720
- Country of Origin
- China
Dimensions
- Cable Length
- 14 ft
Details
- Item
- Network Cable
- Cable Jacket Material
- Polyvinyl Chloride
- End 1 Connection Type
- RJ-45
- End 2 Gender
- Male
- End 1 Gender
- Male
- Performance Category
- Category 6
- Cable Jacket Color
- Blue
- End 2 Connection Type
- RJ-45
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.