Tripp Lite Series Cat6 Gigabit Snagless Molded UTP Ethernet Cable RJ45 M/M, PoE, Red, 50 ft.
- Mfr # N201-050-RD
- Zoro # G916427974
product price:Â
$
19.79
/ea
Key Features
End 1 Gender
Male
End 1 Connection Type
RJ-45
End 2 Gender
Male
Performance Category
Category 6
Cable Jacket Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N201-050-RD
- Zoro #
- G916427974
- UPC #
- 37332146236
- Country of Origin
- China
- End 1 Gender
- Male
- End 1 Connection Type
- RJ-45
- End 2 Gender
- Male
- Item
- Network Cable
- Performance Category
- Category 6
- Cable Jacket Color
- Red
- End 2 Connection Type
- RJ-45
Dimensions
- Cable Length
- 50 ft
Description
Tripp Lite Series Cat6 Gigabit Snagless Molded UTP Ethernet Cable RJ45 M/M, PoE, Red, 50 ft. 15.24 m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.