Tripp Lite Series Cat6a 10G Snagless F/UTP Ethernet Cable RJ45 M/M, PoE, CMR-LP, Blue, 6 ft.
- Mfr # N261P-006-BL
- Zoro # G416480486
product price:Â
$
13.45
/ea
Key Features
Performance Category
Category 6a
End 1 Gender
Male
End 1 Connection Type
RJ-45
Wire Size
23 AWG
Cable Length
6 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N261P-006-BL
- Zoro #
- G416480486
- UPC #
- 37332242525
- Country of Origin
- Taiwan, Province of China
- Performance Category
- Category 6a
- Item
- Network Cable
- End 1 Gender
- Male
- End 1 Connection Type
- RJ-45
- Cable Jacket Material
- Polyvinyl Chloride
- Cable Jacket Color
- Blue
- End 2 Connection Type
- RJ-45
- End 2 Gender
- Male
Dimensions
- Wire Size
- 23 AWG
- Cable Length
- 6 ft
Description
Tripp Lite Series Cat6a 10G Snagless F/UTP Ethernet Cable RJ45 M/M, PoE, CMR-LP, Blue, 6 ft. 1.83 m, TAA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.